Shop All Copy & Printer Paper
Pacon
Pastel Multipurpose Paper Array, 8.5x11, PK300
Mfr # P101048
Zoro # G4782087
original price:
$34.09
4% off
new price: $32.49
/pk 300, $0.11/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 5 Assorted Colors
- Includes 300 sheets
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material 20 Lb. Paper
Product Information
- Brand Pacon
- MFR # P101048
- Zoro # G4782087
- UPC # 194629087051
- Country of Origin United States
- Category Copy & Printer Paper
Details
Color | 5 Assorted Colors |
Includes | 300 sheets |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | 20 Lb. Paper |
Description
Subtle pastel colored paper adds a soft, delicate touch to documents. This 20 lb. paper works well in laser and inkjet printers, photocopiers and offset printers. 5 assorted colors include: Watermelon, Sky Blue, Green, Ivory and Gray. Acid-free and recyclable. Each pack includes 100 sheets. Each sheet measures 8.5" x 11". Sold as 3 packs for a total of 300 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC BicShake 'n Squeeze Correctable Pen, Needle Point Tip, 8 ml, White (WOSQP11)
- THE PUPPET CO Dylan Knitted Puppet (007014)
- ZORO SELECT Flat Corrugated Boxes, 13" x 11" x 5", Kraft, 25/Bundle (11R344)
- DYKEM Dalo Paint Markers, White (26083)
- PACON Cardstock, Prchmnt, Ast, 100Sh Pk (PAC101235)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103056)
- PACON Newsprint Roll, Paper, 36inx100ft RL, White (PACP0066401)
- PACON Ecology Filler Paper, 3-Hole, 8 x 10.5, Wide/Legal Rule, PK150 (3203)
- PACON Pacon Array Heavyweight Card Stock Paper, 8-1/2in x 11in, 65 lb, Assorted, 100 Sheets/Pack (101169)
- PACON Newsprint Paper, Skip-A-Line, White, PK500 (2637)
- SOUTHWORTH Paper, Resume, 100%Ctn, 24#, Iy Pk (SOUR14ICF)
- Pacon Copy & Printer Paper