Shop All Arts & Crafts
Pacon
Paper, Tagboard, 24" x 36", White, PK100
Mfr # 5296
Zoro # G4425480
product price: $68.55
/pk 100, $0.69/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paperboard
- Thickness Mediumweight
- Size 24" x 36"
- Features Mediumweight—9 pt. thickness.
Product Information
- Brand Pacon
- MFR # 5296
- Zoro # G4425480
- UPC # 045173052968
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 24" x 36" |
Board Size (W x H) | 24" x 36" |
Board Size Open (W x H) | 24" x 36" |
Details
Item | Paper,Tagboard,24" x 36",White,PK100 |
Color | White |
Material | Paperboard |
Thickness | Mediumweight |
Features | Mediumweight—9 pt. thickness. |
Weight | 24.01 lbs |
Art Board Type | Railroad, Tag & Poster Board |
Art Board Thickness | Mediumweight |
Description
Paper,Tagboard,24" x 36",White,Package Quantity100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Play Money Kit, 500 Bills, 500 Coins (7556)
- DETECTAMET 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A10)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 16" x 14", Kraft, 20/Bundle (55VH58)
- TOPS 10-1/2 x 8" Gray Business Notebook (TOP25331)
- PACON Tagboard, Hw, 24X36, Mla, 100Sh Pk (PAC5126)
- PACON Paper, Construction, 12" x 18", Green, PK50 (103425)
- PACON Card Stock, Classic Black, 8-1/2" x 11", PK100 (P101187)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Purple (67331)
- PACON Newsprint Paper, White, 24in x 36in, PK500 (P3414)
- PACON Sentence Strips, Manila, PK100 (5157)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 12 X 18, BRIGHT GREEN, 50PK (9607)
- Pacon