Shop All Arts & Crafts
Pacon
Paper, Tagboard, 18" x 24", White, PK100
Mfr # 5220
Zoro # G4425526
product price: $33.15
/pk 100, $0.33/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paperboard
- Features Heavyweight—11 pt. thickness.
- Size 18" x 24"
- Thickness Heavyweight
Product Information
- Brand Pacon
- MFR # 5220
- Zoro # G4425526
- UPC # 045173052203
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 18" x 24" |
Board Size (W x H) | 18" x 24" |
Board Size Open (W x H) | 18" x 24" |
Details
Item | Paper,Tagboard,18" x 24",White,PK100 |
Color | White |
Material | Paperboard |
Features | Heavyweight—11 pt. thickness. |
Thickness | Heavyweight |
Art Board Thickness | Heavyweight |
Art Board Type | Railroad, Tag & Poster Board |
Weight | 13.49 lbs |
Description
Paper,Tagboard,18" x 24",White,Package Quantity100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 2 mil, Clear, Pk1000 (8AYX3)
- TREND ENTERPRISES U.S. Presidents Bulletin Board Set (T8065)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Black Cover, 11 x 8.5, 21 Sheets (EVRF-L-RC-A-FR)
- DIXON TICONDEROGA No. 2 Pencil, HB (#2), Black Lead, Yellow Barrel, PK12 PK (X14402X)
- PACON Heavyweight Tagboard, White, 18" x 24", PK100 (P5220)
- PACON Board, Tag, Hv, 12X18, We, 100Sh Pk (PAC5214)
- PACON SunWorks® Construction Paper, Dark Brown, 12x18in, PK250 (P6807)
- PACON Colored Paper, Hyper Pink, PK500 (102206)
- PACON Rotary Rack-Kraft Rolls, f/ 48" Rolls, 24"x58"x28", Gray (PAC67542)
- PACON Art1st® Sketch Book, Standard Weight, 9" x 12", 30 Sheets/Book, PK3 (4850)
- RUST-OLEUM Paint Farm Black QT. (280104)
- Pacon