Shop All Arts & Crafts
Pacon
Paper Roll, 48"x50ft., Nile Green
Mfr # 57125
Zoro # G5728941
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Nile Green
- Size 48" x 50 ft
- Finish Matte
- Basis Weight 50 lb
- Rolls Per Unit 1
Product Information
- Brand Pacon
- MFR # 57125
- Zoro # G5728941
- UPC # 029444571259
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 48" x 50 ft |
Sheet/Roll Size | 48" x 50 ft |
Details
Item | Paper Roll,48"x50ft.,Nile Green |
Color | Nile Green |
Finish | Matte |
Basis Weight | 50 lb |
Rolls Per Unit | 1 |
Paper Basis Weight (lb) | 50 lb Bond |
Paper Finish | Matte |
Weight | 3.78 lbs |
Paper/Media Color(s) | Nile Green |
Description
Paper Roll,48"x50ft.,Nile Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY 27" x 20" VCI Bags, 4 mil, Blue (PB4B272025D)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 10 1/4 in W x 8 1/2 in H (3W507)
- ZORO SELECT Industrial Marker, Jumbo Tip, White Color Family, Ink (19N842)
- BETTER PACKAGES Better Pack® 555e Series Replacement Brush, Black, 2/Each (BET333BRUSH)
- PACON CreamManilaDrawingPpr, 50lb, 12"x18", PK500 (4112)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Sky Blue (67151)
- PACON Paper, Tagboard, 18" x 24", White, PK100 (5220)
- PACON Rainbow Kraft Paper, 36"x1000ft., White (63000)
- PACON Drawing Paper, Manila, Medium Weight, 9 x 12, PK1000 (P4109)
- PACON Lightweight Construction Paper, 10 Colors, 9" x 12", PK500 (P6555)
- SAX Manila Drawing Paper, 60 lb, 18 x 24 Inches, Pack of 500 (618M)
- Pacon