Shop All Arts & Crafts
Pacon
Paper, Drawing, Sulphite, White, PK500
Mfr # 4739
Zoro # G4425550
original price:
$13.95
3% off
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pure White
- Size 9 x 12
- Basis Weight 47 lb
- Weight 5.908 lbs
- Sheet/Roll Size 9 x 12
Product Information
- Brand Pacon
- MFR # 4739
- Zoro # G4425550
- UPC # 045173047391
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Paper,Drawing,Sulphite,White,PK500 |
Color | Pure White |
Basis Weight | 47 lb |
Weight | 5.908 lbs |
Paper Basis Weight (lb) | 47 lb Text |
Paper/Media Color(s) | Pure White |
Description
Paper,Drawing,Sulphite,White,Package Quantity500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 6" Open Poly Bags, 0.85 mil, Clear (5DRY1)
- ZORO SELECT 24" x 18" Open Poly Bags, 2 mil, Clear (5DGZ6)
- MARKAL Industrial Marker, Medium Tip, Red Color Family, Ink (96222)
- AT-A-GLANCE Book, Appt, Daily, 4Prsn, 8X11 (AAG7082205)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Pink (67261)
- PACON Card Stock, Emerald Green, 8.5" x 11", PK100 (101170)
- PACON Card Stock, Lemon Yellow, 8-1/2" x 11", PK100 (P101172)
- PACON Wooden Shapes Assortment, 1000/ST, Natural PK (PACAC370001)
- PACON Paper, Construction, 12" x 18", Green, PK50 (102961)
- PACON Tru-Ray Construction Paper, 76 lb Text Weight, 9 x 12, Violet, 50PK (103009)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Turquoise (27420)
- Pacon