Shop All Arts & Crafts
Pacon
Paper, Construction, 9" x 12", Black, PK50
Mfr # 103029
Zoro # G4422866
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9 x 12
- Finish Smooth
- Basis Weight 76 lb
- Paper Finish Smooth
Product Information
- Brand Pacon
- MFR # 103029
- Zoro # G4422866
- UPC # 084001030297
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Paper,Construction,9" x 12",Black,PK50 |
Color | Black |
Finish | Smooth |
Basis Weight | 76 lb |
Paper Finish | Smooth |
Paper/Media Color(s) | Black |
Paper Basis Weight (lb) | 76 lb Text |
Weight | 0.913 lbs |
Description
Paper,Construction,9" x 12",Black,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Recycled Pen, Medium 1.0 mm, Red PK12 (PIL32802)
- PARTNERS BRAND Kraft Paper Roll, 30#, 40" x 1,200', Kraft, 1 Roll (KP4030)
- ZORO SELECT Engineering Tech Sheet, Drill Size Chart (5DFE0)
- DYKEM Industrial Marker, Medium Tip, Red Color Family, Ink (16023)
- PACON Medium Weight Tagboard, 12 x 9, Manila, PK100 (5181)
- PACON Project Paper Roll, White, 24in x 30ft, PK3 (5031)
- PACON Newsprint Paper, White, 24in x 36in, PK500 (P3414)
- PACON Spectra Glitter, 0.04 Hexagon Crystals, Blue, 16 oz Shaker-Top Jar (91750)
- PACON Pacon, WHITE DRAWING PAPER, 57LB, 18 X 24, PURE WHITE, 500/REAM (4718)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Black, PK50 (103093)
- CRAYOLA Portfolio Series Oil Pastels, 12 Assorted Colors, PK300 PK (52-3630)
- Pacon