Shop All Arts & Crafts
Pacon
Paper, Construction, 9 x 12", Assorted, PK50
Mfr # 103031
Zoro # G4423618
product price: $3.69
/pk 50, $0.07/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard Assorted
- Size 9 x 12
- Finish Smooth
- Basis Weight 76 lb
- Weight 0.905 lbs
Product Information
- Brand Pacon
- MFR # 103031
- Zoro # G4423618
- UPC # 084001030310
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Paper,Construction,9 x 12",Assorted,PK50 |
Color | Assorted Standard Colors |
Features | Standard Assorted |
Finish | Smooth |
Basis Weight | 76 lb |
Weight | 0.905 lbs |
Paper/Media Color(s) | Assorted Standard Colors |
Paper Finish | Smooth |
Paper/Media Color Assortment | Black; Blue; Dark Brown; Festive Green; Orange; Pink; Red; Sky Blue; White; Yellow |
Paper Basis Weight (lb) | 76 lb Text |
Description
Paper,Construction,9 x 12",Assorted,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENTERPRISE GROUP/DOMTAR PAPER CO Enterprise Group #851001 8-1/2X11 Copier Paper (324791)
- MEAN STREAK Markers, Mean Streak, White, PK12, White Color Family, 12 PK (MK503WH)
- FROST KING Window Insulation Kit 42" x 62", Outdoor (V93A)
- LION OFFICE PRODUCTS ENVELOPE, POLY, PROJECT, 11X17 (LIO60205CR)
- PACON Paper, Construction, 9 x 12", Assorted, PK50 (102940)
- PACON Art Tissue, 12" x 18", Assorted, PK100 (59530)
- PACON Paint Trays, Palette-Shaped, Plastic, 10-Paint Well, White (PAC5923)
- PACON Border, 2-1/4" x 50 ft., Orange (37106)
- PACON Paper Roll, 48"x50ft., Royal Blue (57205)
- PACON Newsprint Handwriting Paper, Grade 1, 11 x 8.5, PK2500 (P2631)
- UCREATE Poly Cover Sketch Book, Heavyweight, 12in x 9in, 75 Sheets, PK3 (PCAR37088)
- Pacon