Shop All Arts & Crafts
Pacon
Paper, Construction, 12" x 18", White, PK50
Mfr # 103058
Zoro # G4425639
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size 12 x 18
- Finish Smooth
- Basis Weight 76 lb
- Paper/Media Color(s) White
Product Information
- Brand Pacon
- MFR # 103058
- Zoro # G4425639
- UPC # 084001030587
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper,Construction,12" x 18",White,PK50 |
Color | White |
Finish | Smooth |
Basis Weight | 76 lb |
Paper/Media Color(s) | White |
Paper Finish | Smooth |
Paper Basis Weight (lb) | 76 lb Text |
Weight | 1.6 lbs |
Description
Paper,Construction,12" x 18",White,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORAN Digital Platform Bench Scale with Remote Indicator 1000 lb. Capacity (MVP51000)
- CROWNHILL Mailing Tube, 38inLx3in.dia, Brown, PK24 (P3038K)
- DAHLE High Security Deployment Shredder P-7 (20434DS)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with Prongs, Black Set of 25 Folders, 25PK (33961-BX)
- PACON Rainbow Kraft Paper, 36"x1000ft., Blue (63170)
- PACON Tru-Ray® Construction Paper, Slate, 12x18in, PK250 (P103060)
- PACON SunWorks® Construction Paper, Brown, 9x12in, PK500 (P6703)
- PACON Tru-Ray® Construction Paper, Pink, 9x12in, PK500 (P103012)
- PACON Paper Roll, 48"x50ft., Violet (57335)
- PACON Paper, Construction, 9 x 12", Assorted, PK50 (103031)
- CREATIVITY STREET Jingle Bells, Silver, 0.63", PK216 (PAC3114)
- Pacon