Shop All Arts & Crafts
Pacon
Paper, Construction, 12" x 18", Purple, PK50
Mfr # 103051
Zoro # G4423216
product price: $6.15
/pk 50, $0.12/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Size 12 x 18
- Finish Smooth
- Basis Weight 76 lb
- Sheet/Roll Size 12 x 18
Product Information
- Brand Pacon
- MFR # 103051
- Zoro # G4423216
- UPC # 084001030518
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper,Construction,12" x 18",Purple,PK50 |
Color | Purple |
Finish | Smooth |
Basis Weight | 76 lb |
Paper Finish | Smooth |
Paper Basis Weight (lb) | 76 lb Text |
Paper/Media Color(s) | Purple |
Weight | 1.814 lbs |
Description
Paper,Construction,12" x 18",Purple,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Gn, PK12 (25104)
- EPSON Epson Black Fabric Ribbon (3M Characters) (ERC-38B)
- KLEIN TOOLS Threadclip, 4-1/2-Inch (GHTC5)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KZ03)
- PACON Pacon, WHITE DRAWING PAPER, 78LB, 12 X 18, PURE WHITE, 500/REAM (4812)
- PACON Pacon Origami Paper, 30 lbs., 9-3/4 x 9-3/4, Assorted Bright Colors, 55 Sheets/Pack (72230)
- PACON Paper, Construction, 9 x 12", Sky Blue, PK50 (103016)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Canary Yellow (67081)
- PACON Spectra Art Tissue, 10lb., 20"x30", PK100 (58516)
- PACON PosterBoard, Colord4Ply, 28"x22", Yllw, PK25 (54721)
- TOOLPRO 24 in. x 12 in. Grout Bag with Coated Tip (TP79020)
- Pacon