Shop All Arts & Crafts
Pacon
Paper, Construction, 12" x 18", Orange, PK50
Mfr # 103034
Zoro # G4422595
product price: $7.19
/pk 50, $0.14/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 12 x 18
- Basis Weight 76 lb
- Finish Smooth
- Weight 1.799 lbs
Product Information
- Brand Pacon
- MFR # 103034
- Zoro # G4422595
- UPC # 084001030341
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper,Construction,12" x 18",Orange,PK50 |
Color | Orange |
Basis Weight | 76 lb |
Finish | Smooth |
Weight | 1.799 lbs |
Paper Finish | Smooth |
Paper/Media Color(s) | Orange |
Paper Basis Weight (lb) | 76 lb Text |
Description
Paper,Construction,12" x 18",Orange,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Platform Bench Scale 150 lb. Capacity (FG-60KBM)
- COSCO Paint Marker, Extra Large Tip, Yellow Color Family, Paint (038871)
- ZORO SELECT Dunnage Bag 84" x 48" 28 mil, Includes Air Valve (2GWN9)
- POWER BREEZER Tank Pump Assembly (202-027-B)
- PACON Paper, Drwing, 12X18, We, 500Sh Pk (PAC4812)
- PACON SunWorks® Construction Paper, Red, 12 x 18, 50 Sheets/Pack, PK5 (6107)
- PACON Colored Paper, Orange, PK500 (102218)
- PACON Heavyweight Tagboard, 12 x 9, White, PK100 (5211)
- PACON Rainbow Kraft Paper, 36"x1000ft., Blue (63170)
- PACON Paper, Drawing, Sulphite, White, PK500 (4739)
- MARSH Replacement Fountain Brush Tip (30142)
- Pacon