Shop All Arts & Crafts
Pacon
Paper, Construction, 12" x 18", Green, PK50
Mfr # 103425
Zoro # G4423286
product price: $6.49
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brilliant Lime
- Size 12 x 18
- Basis Weight 76 lb
- Finish Smooth
- Weight 1.834 lbs
Product Information
- Brand Pacon
- MFR # 103425
- Zoro # G4423286
- UPC # 084001034257
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper,Construction,12" x 18",Green,PK50 |
Color | Brilliant Lime |
Basis Weight | 76 lb |
Finish | Smooth |
Weight | 1.834 lbs |
Paper Finish | Smooth |
Paper/Media Color(s) | Brilliant Lime |
Paper Basis Weight (lb) | 76 lb Text |
Description
Paper,Construction,12" x 18",Green,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Rubber Bands, Size 33, 1 lb./BG, 3-1/2"x1/8", Natural Crepe PK (BSN15743)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, Blue, PK200 (1061004)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 22", Kraft, 10/Bundle (55VJ19)
- SEALER SALES Carbon Motor Brush (4.4 x 10 x 16) for FRM-1120LD, HL-M1120LD (BS-29A_FRM-1120LD)
- PACON Craft Sticks, Wood, 2mm, 4-1/2inx3/8in, Natural (PAC377501)
- PACON Drawing Paper, White, Medium Weight, 9" x 12", 500 Sheets (4709)
- PACON Tru-Ray® Construction Paper, Gray, 12x18in, PK250 (P103059)
- PACON Sentence Strips, White, PK100 (5166)
- PACON Spectra Glitter, .04 Hexagon Crystals, Gold, 16 oz Shaker-Top Jar (91780)
- PACON Classic Card Stock, 5 Assorted Colors, 8.5" x 11", PK100 (101189)
- SCHOOL SMART GLITTER-SILVER 4 OZ (S2004124)
- Pacon