Shop All Arts & Crafts
Pacon
OrigamiPpr, 30lb, 9-3/4"x9-3/4", Brght, PK55
Mfr # 72230
Zoro # G5728567
product price: $11.35
/pk 55, $0.21/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Bright Colors
- Size 9.75 x 9.75
- Basis Weight 30 lb
- Weight 0.283 lbs
- Paper/Media Color(s) Assorted Bright Colors
Product Information
- Brand Pacon
- MFR # 72230
- Zoro # G5728567
- UPC # 029444722309
- Country of Origin Japan
- Category Arts & Crafts
Dimensions
Size | 9.75 x 9.75 |
Sheet/Roll Size | 9.75 x 9.75 |
Details
Item | OrigamiPpr,30lb,9-3/4"x9-3/4",Brght,PK55 |
Color | Assorted Bright Colors |
Basis Weight | 30 lb |
Weight | 0.283 lbs |
Paper/Media Color(s) | Assorted Bright Colors |
Paper Basis Weight (lb) | 30 lb Bond |
Paper/Media Color Assortment | 20 Assorted Colors |
Description
OrigamiPpr,30lb,9-3/4"x9-3/4",Brght,Package Quantity55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shop Shears, 7 In. L, Stainless Steel (3321009)
- FUJITSU SCANNERS FUJITSU FI-8170 ADF DOC SCANNER 70PPM (PA03810-B055)
- DETECTAPRO Metal Detectable Stick Pen, Black, PK50 (CPENBK)
- HI-LITER Desk-Style Highlighter, Yellow, Smear Safe Nontoxic (7170907742)
- PACON Paper, Tissue, Kf, 20X30,100Sh Pk (PAC58970)
- PACON Paper, Construction, 9" x 12", Black, PK50 (103029)
- PACON Rainbow Kraft Paper, 36"x1000ft., Brown (63020)
- PACON Newsprint Paper, White, 24in x 36in, PK500 (P3414)
- PACON Spectra Glitter, .04 Hexagon Crystals, Green, 16 oz Shaker-Top Jar (91760)
- PACON Pacon White Drawing Paper, 57 lbs., 12 x 18, Pure White, 500 Sheets/Ream (4712)
- SCENIC SAND Scenic Sand 514-38 25 lbs Activa Bag of Bulk Colored Sand; Black (514-38)
- Pacon