Shop All Arts & Crafts
Pacon
Newsprint Paper, White, 24in x 36in, PK500
Mfr # P3414
Zoro # G4113992
product price: $64.59
/pk 500, $0.13/ea
$64.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 500 Sheets
Product Information
- Brand Pacon
- MFR # P3414
- Zoro # G4113992
- UPC # 45173034148
- Country of Origin Canada
- Category Arts & Crafts
Details
Color | White |
Material | Paper |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 500 Sheets |
Description
Pacon® Newsprint Paper can be used for drawing, coloring or any classroom project. Sheets are unruled and have a smooth finish. Ideal for use with pens, pencil, charcoal, and crayon. Recyclable. Measures 24" x 36". Each pack includes 500 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 725 ft. Poly Tubing, 6 mil, Clear (5CPY4)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Do Not Double Stack", 3" x 5", Red/White, 500/Roll (DL2159)
- LEARNING RESOURCES Gears Gears Gears Treadmobiles (9240)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Be (UBC69024)
- PACON Paper Roll, 48"x50ft., Royal Blue (57205)
- PACON Card Stock, 8.5 x 11, Colorful Array, PK150 (P101168)
- PACON Paper, Construction, 9" x 12", Blue, PK50 (103022)
- PACON Peacock FourPly Railroad Board, 2, PK25 (54651)
- PACON Pre-Cut Mat Frames, 9in x 12in, Black, PK24 (P0072560)
- PACON Pacon Spectra Glitter Assortment, 3/4 oz., 6 Colors, 12 Jars/Pack (91356)
- PACON SunWorks® Construction Paper, Orange, 12x18in, PK250 (P6607)
- Pacon