Shop All Loose Leaf Paper & Refills
Pacon
Newsprint Handwriting Paper, Skip-A-Line, 11 x 8.5, PK1500
Mfr # P2635
Zoro # G4786357
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1500 sheets
- Recommended Grade Grade 2
- Color White
- Material Paper
- Recommended Age 7-8 Years
Product Information
- Brand Pacon
- MFR # P2635
- Zoro # G4786357
- UPC # 194629039210
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Details
Includes | 1500 sheets |
Recommended Grade | Grade 2 |
Color | White |
Material | Paper |
Recommended Age | 7-8 Years |
Description
Clean White newsprint has a light blue ruling on both sides. Sheets are ruled 3/4" the long way, and a 3/8" dotted midline serves as a guide for controlled writing. Also includes a 3/8" skip space, which allows room for letter descenders, making it great for handwriting practice and tracking students' handwriting progress over time. Helps to build a solid foundation for students to write legibly and communicate effectively through writing. Each package contains 500 sheets. Measures 11" x 8.5". Recyclable. Sold as 3 packs for a total of 1500 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, C, 5in.Hx1-3/4in.W, Vinyl (1560-C)
- SCOTCH Magic Tape, 3/4 x 1000 in., Clear, PK10 (810P10K)
- IDL PACKAGING Edge Protector, 2"x2"x18", White, PK100 (CEP-18)
- KNIPEX Industrial, Industrial Shears, 7-1/4 In. L (95 05 185)
- PACON Tru-Ray Construction Paper, 70 lb Text Weight, 9 x 12, Assorted Holiday Colors, 150PK (P6684)
- PACON Tru-Ray Construction Paper, 76lb, 9 x 12, Salmon, PK50 (PAC103010)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Blue, 50PK (103086)
- PACON Picture Story Newsprint Handwriting Paper, 500 Sheets/Pack, PK5 (2695)
- PACON Grid Ruled Drawing Paper, 1/4in Ruled, 500 Sheets, PK2 (P2862)
- PACON Composition Paper, Wide Ruled, 8 x 10.5, PK1000 (P2431)
- GREAT PAPERS Stationery Letterhead, Pumpkin Swi, PK80 (2013292)
- Pacon Loose Leaf Paper & Refills