Shop All Arts & Crafts
Pacon
Medium Weight Tagboard, 12 x 9, White, PK100
Mfr # 5281
Zoro # G401956040
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Weight 2.552 lbs
- Size 12" x 9"
- Thickness Mediumweight
- Material Paperboard
Product Information
- Brand Pacon
- MFR # 5281
- Zoro # G401956040
- UPC # 45173052814
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12" x 9" |
Board Size (W x H) | 12" x 9" |
Board Size Open (W x H) | 12" x 9" |
Details
Item | Art Boards |
Color | White |
Weight | 2.552 lbs |
Thickness | Mediumweight |
Material | Paperboard |
Features | Mediumweight—9 pt. thickness. |
Art Board Thickness | Mediumweight |
Art Board Type | Railroad, Tag & Poster Board |
Description
Provide exceptionally strong, multipurpose tagboard to your young artists. It's ideal for a variety of arts and crafts projects, and it works well for chart making, too! High-quality, two-sides-one-color design allows for creations where reversibility would be desirable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 20" x 18" x 10", Kraft, 10/Bundle (11A802)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A875)
- PENTEL Pencil, Mch, Twstrs, 0.9Mm, Ske, PK12 (QE419A)
- TOOLPRO Mesh Tape, 300 ft L, 178 in W, Fiberglass, White (TP03075)
- PACON Array Card Stock, 65lb., Lttr, Assrtd, PK250 (101199)
- PACON Paper, Construction, 9 x 12", Assorted, PK50 (103031)
- PACON Tru-Ray® Construction Paper, Gray, 9x12in, PK500 (P103027)
- PACON Tru-Ray® Construction Paper, Orange, 12x18in, PK250 (P103034)
- PACON Border, 2-1/4" x 50 ft., Blue (37176)
- PACON Colored Paper, Rojo Red, PK500 (102054)
- AVERY Permanent Glue Stic, 0.26 oz, Applies White, Dries Clear (00166)
- Pacon