Shop All Kraft Paper
Pacon
Lightweight Kraft Roll, Natural Kraft, 48in x 1,000ft
Mfr # 5748
Zoro # G6762622
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Kraft
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Includes 1 Roll
Product Information
- Brand Pacon
- MFR # 5748
- Zoro # G6762622
- UPC # 45173057482
- Country of Origin United States
- Category Kraft Paper
Details
Color | Natural Kraft |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Includes | 1 Roll |
Description
The "all-purpose" kraft paper. Use for murals, collages, finger paintings, table covers and craft projects. Recycled and recyclable. Roll measures 48" x 1,000'.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Open Seals, Snap-On, 1/2", PK2500 (S12SO2)
- BROWNLINE Month/Page Twin Wirebound Wall Calenda (C173122)
- WAUSAU PAPERS Neenah Paper Exact Index Card Stock 49591, 110 lbs, 8-1/2" x 11", Gray, 250/Pack (49591)
- NATICO ORIGINALS Natico Originals 60-70077 Perpetual Calendar Cube (60-70077)
- PACON Heavyweight Kraft Roll, Natural Kraft, 48in x 25ft, PK4 (5812)
- PACON Pacon Kraft Paper Roll, 40 lbs., 18in x 1000 ft, White (5618)
- PACON Lightweight Kraft Roll, Natural Kraft, 36" x 100ft, 1 Roll (0066011)
- PACON Pacon Kraft Paper Roll, 50 lbs., 36in x 1000 ft, Natural (5836)
- DUCK BRAND Flourish Recycled Kraft Paper, 9PK (DUC287428)
- ZORO SELECT Natura Kraft Paper 24" x 18", 60 lb. Basis Weight, Pk400 (5PGR7)
- PARTNERS BRAND Kraft Paper Roll, 40#, 18" x 900', Kraft, 1 Roll (KP1840)
- Pacon Protective Packaging