Shop All Arts & Crafts
Pacon
Kraft Paper Roll, 36"x1000ft., White
Mfr # 5636
Zoro # G5729039
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size 36" x 1000 ft
- Basis Weight 40 lb
- Paper/Media Color(s) White
- Paper Basis Weight (lb) 40 lb Wrapping
Product Information
- Brand Pacon
- MFR # 5636
- Zoro # G5729039
- UPC # 045173056362
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | Kraft Paper Roll,36"x1000ft.,White |
Color | White |
Basis Weight | 40 lb |
Paper/Media Color(s) | White |
Paper Basis Weight (lb) | 40 lb Wrapping |
Rolls Per Unit | 1 |
Weight | 42.35 lbs |
Description
Kraft Paper Roll,36"x1000ft.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Web Unit 150K (MX410WC)
- ZORO SELECT 20" x 14" Open Poly Bags, 1.50 mil, Clear (5DGH2)
- SHARP Magenta Toner Cartridge 6K Yield (MXC35TM)
- NAVIGATOR Paper, 20#, 97Br, 11X17, Brw Pk (SNANMP1720)
- PACON SunWorks® Construction Paper, Black, 9x12in, PK500 (P6303)
- PACON Heavyweight Tagboard, White, 18" x 24", PK100 (P5220)
- PACON Medium Weight Tagboard, 12 x 9, White, PK100 (5281)
- PACON Tagboard, Hw, 18X24, Mla, 100Sh Pk (PAC5120)
- PACON Art1st® Sketch Book, Standard Weight, 9" x 12", 30 Sheets/Book, PK3 (4850)
- PACON Art Roll, 40Lbs, 36"x1000ft., Green (5980)
- PAASCHE Paasche VLS-SET Airbrush Set with All Three Heads for VLS (VLS-3AS)
- Pacon