Shop All Arts & Crafts
Pacon
Kolorfast Tissue Assortment, 10color, PK10
Mfr # 58970
Zoro # G5888821
product price: $22.99
/pk 10, $2.30/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Size 20 x 30
- Basis Weight 10 lb
- Weight 1.477 lbs
- Paper/Media Color(s) Assorted
Product Information
- Brand Pacon
- MFR # 58970
- Zoro # G5888821
- UPC # 029444589704
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 20 x 30 |
Sheet/Roll Size | 20 x 30 |
Details
Item | Kolorfast Tissue Assortment,10color,PK10 |
Color | Assorted |
Basis Weight | 10 lb |
Weight | 1.477 lbs |
Paper/Media Color(s) | Assorted |
Paper Grade (gsm) | 38 gsm |
Paper/Media Color Assortment | 10 Assorted Colors |
Paper Basis Weight (lb) | 23 lb Tissue |
Description
Kolorfast Tissue Assortment,10color,Package Quantity10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Orn, PK25 (TUF-G01O)
- BOSTITCH Stapler, Desk, Ergonomic, Black (02257)
- CANON 1600 Page Yield Hi-Value Black Toner Cartridge (125-3484B001AA)
- IDL PACKAGING Cord Strapping, 1/2"x1500 Ft., 650# Break (CW.12.1500)
- PACON Paper, Construction, 9 x 12", Assorted, PK50 (102940)
- PACON Array Card Stock, 65lb., Lttr, Assrtd, PK250 (101199)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Yellow, PK50 (103036)
- PACON SunWorks® Construction Paper, Bright White, 12x18, PK250 (P8707)
- PACON Tru-Ray® Construction Paper, Pink, 12" x 18", PK250 (P103044)
- PACON Tagboard, Hw, 24X36, Mla, 100Sh Pk (PAC5126)
- SAX Sax 1590582 True Flow Acrylic Quart Gesso; White (1590582)
- Pacon