Shop All Poster & Presentation Boards
Pacon
Foam Board, 20"X30", Assorted, PK10
Mfr # 5554
Zoro # G9538949
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Warp Resistant, Smooth, Dent Resistant, Acid-free
- Color 6 Assorted Colors
- Recommended Age 4+ Years
- Material Foam, Paper
- Recommended Grade PK+
Product Information
- Brand Pacon
- MFR # 5554
- Zoro # G9538949
- UPC # 45173055549
- Country of Origin United States
- Category Poster & Presentation Boards
Dimensions
Width | 30" |
Height | 20" |
Details
Item | Foam Board,20"X30",Assorted,PK10 |
Features | Warp Resistant, Smooth, Dent Resistant, Acid-free |
Color | 6 Assorted Colors |
Recommended Age | 4+ Years |
Material | Foam, Paper |
Recommended Grade | PK+ |
Description
Polystyrene extruded foam laminated between two sheets of paper to form a lightweight but strong and rigid surface. Ideal for crafts, school projects, framing, mounting, displays and exhibits. It has a smooth surface that can accept a wide range of media, including paints. Sheets are 3/16" thick and are easy to cut. Measures 20" x 30". Includes 10 sheets, 5 sheets of White, and one sheet each of Black, Blue, Green, Red and Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWI OWI OWI-SLK058 Solar & Battery Top Fuel Dragster (OWI-SLK058)
- SHELL EDUCATION 180 Days of Geography, Grade 5 (28626)
- SMEAD TUFF Expanding Wallets w/ Elastic Cord, 5.25" Exp, Legal, Redrope (71166)
- ZEBRA PEN ZD621T 300DPI TT USB RJ45 DB9 (ZD6A043-301F00EZ)
- PACON Premium Chalkboard Poster Board, Black, 22" x 28", PK25 (P53501)
- PACON 4-Ply Railroad Board, Dark Blue, 22in. x 28in., 25PK (P54651)
- PACON UCreate™ Coated Poster Board, Black, 22" x 28", PK25 (5394-1)
- PACON Presentation Boards, White, 24PK (PAC3763)
- PACON Presentation Board, 48"x36", 24/CT, Black PK (PAC3766)
- PACON UCreate™ Coated Poster Board, White 14 pt., 22" x 28", PK25 (5460-7)
- FLIPSIDE Corrugated Project Board, Assorted Colors, 36" W x 48" L, PK24 (30045)
- Pacon Poster & Presentation Boards