Shop All Arts & Crafts
Pacon
CreamManilaDrawingPpr, 40lb, 12"x18", PK500
Mfr # 4012
Zoro # G5770375
product price: $20.15
/pk 500, $0.04/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream Manila
- Size 12 x 18
- Basis Weight 40 lb
- Paper Basis Weight (lb) 40 lb Cover
- Weight 9.479 lbs
Product Information
- Brand Pacon
- MFR # 4012
- Zoro # G5770375
- UPC # 045173040125
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | CreamManilaDrawingPpr,40lb,12"x18",PK500 |
Color | Cream Manila |
Basis Weight | 40 lb |
Paper Basis Weight (lb) | 40 lb Cover |
Weight | 9.479 lbs |
Paper/Media Color(s) | Cream Manila |
Description
CreamManilaDrawingPpr,40lb,12"x18",Package Quantity500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #2, PK27 (82200)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Transparent Blue)
- ZORO SELECT Industrial Marker, Jumbo Tip, Green Color Family, Ink (19N839)
- KONICA MINOLTA Magenta Toner Cartridge 6K YLD (A0X5335)
- PACON Art Roll, 40Lbs, 36"x1000ft., Green (5980)
- PACON Paper, Construction, 12" x 18", White, PK50 (103058)
- PACON Rainbow Kraft Paper, 36"x1000ft., Black (63300)
- PACON Spectra ArtKraft Paper, 48"x200ft., Black (67304)
- PACON Sketch Pad, White, 9in x 12in, 50 Sheets, PK12 (PMMK50105F)
- PACON Craft Sticks, Wood, 2mm, 4-1/2inx3/8in, Natural (PAC377501)
- SCHOOL SMART STICKER HAPPY FACE SET SET OF 1780 PK (18148)
- Pacon