Shop All Bulletin Board & Classroom Decorations
Pacon
Corobuff® Corrugated Paper Roll, Tu-Tone™ Brick, 48in x 12.5ft
Mfr # 0012410
Zoro # G6763417
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tu-Tone™ Brick
- Recommended Grade Grade K+
- Includes 1 Roll
- Recommended Age 5+ Years
Product Information
- Brand Pacon
- MFR # 0012410
- Zoro # G6763417
- UPC # 29444124103
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Tu-Tone™ Brick |
Recommended Grade | Grade K+ |
Includes | 1 Roll |
Recommended Age | 5+ Years |
Description
A true, fade-resistant, three-dimensional paper that is perfect for decorative backgrounds and other displays. A detailed Rock Wall pattern is printed on the corrugated side. The 48" roll width is enough coverage for bulletin boards, play scenery, table skirting and party decorations. Our exclusive guideline pattern printed on the back makes it easy to cut, measure or score. Recyclable. Each roll measures 48" x 12.5'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Black Imaging Drum Cartridge single use 100K YLD 65G6T, 3319754 (9PN5P)
- RICE LAKE WEIGHING SYSTEMS Digital Compact Bench Scale 6000g/15 lb. Capacity (RLP-15S)
- DECKER TAPE PRODUCTS Label, DL1620, FLAG MADE IN USA, 4" X 4" (DL1620)
- DECKER TAPE PRODUCTS Label, DL6521, DAYS OF WEEK - WED, 1" DIAMETER (DL6521)
- PACON Grid Paper Roll, White, 1/2in Quadrille Ruled, 34in x 200ft (0077800)
- PACON Self-Adhesive Letters, Red, Puffy Font, 4in, PK156 (P0051621)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brite Green, 36" x 100ft (0066131)
- PACON Learning Walls, United States Map, 48in x 72in, 1 Piece (P0078760)
- PACON Pacon Bordette Decorative Border, 2 1/4in x 50' Roll, Black (37306)
- PACON Bordette Decorative Border, 2 1/4 x 50 ft, Royal Blue, 1 roll (0037206)
- TREND ENTERPRISES Happy Birthday Learning Chart, 17in x 22in (T38002)
- Pacon Bulletin Board & Classroom Decorations