Shop All POS Paper Rolls
Pacon
Composition Paper, 8-1/2 x 11, Whte, PK500
Mfr # 2403
Zoro # G5888937
original price:
$9.65
15% off
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Paper Weight 16 lb
- Characteristics No Margin
- Color White
- Weight 3.453 lbs
Product Information
- Brand Pacon
- MFR # 2403
- Zoro # G5888937
- UPC # 045173024033
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 8.5 x 11 |
Paper Rule Size | 3/8" |
Details
Item | Composition Paper,8-1/2 x 11,Whte,PK500 |
Paper Color | White |
Paper Weight | 16 lb |
Characteristics | No Margin |
Color | White |
Weight | 3.453 lbs |
Rule | Wide/Legal |
Paper Grade (gsm) | 60 gsm |
Description
Composition Paper,8-1/2 x 11,Whte,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pad, Post-It Lined 3"X3", Yellow, PK6 (6306PK)
- ZORO SELECT ECT32 24 x 16 x 10 RSC, 24x16x10 in (60YP80)
- ZORO SELECT 10" x 8" Open Poly Bags, 4 mil, Clear (4DKY1)
- NINJATEK Filament, TPE, 1.75mm Dia., Midnight, 0.50kg (3DCH0117505)
- PACON CompsitionPapr, 16lb., 8.5"x11", Whte, PK500 (2401)
- PACON Composition, 1/4"Quadrlle, 8.5"x11", PK500 (2411)
- PACON Fadeless Paper Roll, 48"x50ft., Brown (57025)
- PACON Composition Paper, 5-Hole, 8"x10.5", PK500 (2441)
- UNIVERSAL BATTERY Universal 35761 Thermal Paper for Receipt Printers 2-1/4in x 85 Roll 3 Pack (35761)
- ILC Replacement For SONY, UPP110HD (UPP-110HD)
- ICONEX Paper, Roll, 3.11X90', 72Pk (ICX90781275)
- Pacon POS Paper Rolls