Shop All POS Paper Rolls
Pacon
Composition Paper, 5-Hole, 8"x10.5", PK500
Mfr # 2441
Zoro # G5888919
product price: $9.19
/pk 500, $0.02/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Paper Weight 16 lb
- Characteristics Red Margin, Five-Hole Punched
- Color White
- Weight 3.077 lbs
Product Information
- Brand Pacon
- MFR # 2441
- Zoro # G5888919
- UPC # 045173024415
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 8 x 10.5 |
Paper Rule Size | 3/8" |
Details
Item | Composition Paper,5-Hole,8"x10.5",PK500 |
Paper Color | White |
Paper Weight | 16 lb |
Characteristics | Red Margin, Five-Hole Punched |
Color | White |
Weight | 3.077 lbs |
Rule | Wide/Legal |
Hole-Punch Format | Side: 5-Hole Punched |
Paper Grade (gsm) | 60 gsm |
Description
Composition Paper,5-Hole,8 In.x10.5 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, 2400 ft. L, PK28 (41P106)
- ADAMS BUSINESS FORMS Carbonless Sales Order Book, 3Part Carb (TC3705)
- X-ACTO Model 1606 Mighty Pro Electric Pencil Sharpener, AC, Black/Gold/Smoke (1606X)
- MARKAL Paint Marker, Medium Tip, Fluorescent Green Color Family, Paint (97051)
- PACON Fadeless Paper Roll, 48"x50ft., Brown (57025)
- PACON CompsitionPapr, 16lb., 8.5"x11", Whte, PK500 (2401)
- PACON Composition, 1/4"Quadrlle, 8.5"x11", PK500 (2411)
- PACON Composition Paper, 8-1/2 x 11, Whte, PK500 (2403)
- BUSINESS SOURCE Adding Machine Paper Rolls- 2.25 in. x 150 ft.- 12-PK- White (BSN28650)
- ICONEX POS Thermal Receipt Paper, PK50 (9078-0569)
- UNIVERSAL Paper Roll, 150 ft. L x 9-1/4 in W, PK12 (UNV35715)
- Pacon POS Paper Rolls