Shop All Notebooks & Journals
Pacon
Composition Book, Marble, 1/5in Quadrille Ruled, 100 Sheets, PK6
Mfr # PMMK37103
Zoro # G3854819
product price: $24.15
/pk 6, $4.02/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 Books
- Material Paper
- Color Black Marble
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Product Information
- Brand Pacon
- MFR # PMMK37103
- Zoro # G3854819
- UPC # 194629108152
- Country of Origin India
- Category Notebooks & Journals
Details
Includes | 6 Books |
Material | Paper |
Color | Black Marble |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
This Hard Cover one-subject composition book is great for drawing graphs, illustrations and more during note taking and journaling. Each sheet is 1/5" quadrille/grid ruled on both sides. Each composition book measures 9-3/4"H x 7-1/2"W with 100 sheets and 200 pages. Recyclable. Sold as a pack of 6 books.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIFFYLITE Bubble Mailer, Paper, 10-3/4"L, Kraft, PK100 (100018416)
- UNIVERSAL Pencil Cup, Black, Plastic, 3 Compartments (UNV08108)
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, RD Barrel/Ink PK (PAP8420152)
- TAPE LOGIC Tape Logic® Labels, "QC Approval", 2" Circle, Fluorescent Green, 500/Roll (DL1255)
- PACON Junior Composition Book, Black Marble, 100 Sheets/Book, PK12 (MMK37090)
- PACON Composition Book, Grade 3, Red, 9.75 x 7.75, 24 Sheets/Book, PK24 (MMK37139)
- PACON Paper, News, Ruld, Skipln, 3/4"" Pk (PAC2635)
- PACON Composition Book, Grade 2, Blue, 9.75 x 7.75, 24 Sheets/Book, PK24 (MMK37138)
- PACON Pacon Art1st Sketch Diary, 9in x 6in, White, 70 Sheets/Pad (4790)
- PACON Multi-Program Handwriting Paper, 30 lb, 3/4" Long Rule, Two-Sided, 8 x 10.5,500PK (ZP2609)
- RITE IN THE RAIN All Weather Stapled Notebook, Field, PK3 (351FX)
- Pacon Notebooks & Journals