Shop All Arts & Crafts
Pacon
ColorwaveSuprBrightTagboard, 9"x12", PK100
Mfr # 1709
Zoro # G5729276
product price: $19.95
/pk 100, $0.20/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Paperboard
- Size 9" x 12"
- Weight 2.61 lbs
- Assortment Bright Blue; Bright Orange; Bright Yellow
Product Information
- Brand Pacon
- MFR # 1709
- Zoro # G5729276
- UPC # 045173017097
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9" x 12" |
Board Size (W x H) | 9" x 12" |
Board Size Open (W x H) | 9" x 12" |
Details
Item | ColorwaveSuprBrightTagboard,9"x12",PK100 |
Color | Assorted |
Material | Paperboard |
Weight | 2.61 lbs |
Assortment | Bright Blue; Bright Orange; Bright Yellow |
Art Board Type | Railroad, Tag & Poster Board |
Description
ColorwaveSuprBrightTagboard,9"x12",Package Quantity100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.08Dia, 14.64ft (10-0800-014S)
- PACON Ecology Filler Paper, 3-Hole, 8.5 x 11, Medium/College Rule, PK150 (3202)
- UNI-BALL Deluxe Stick RB Pen, Fine 0.7mm, Blk Ink, Champagne Barrel, PK12 (60052)
- ZORO SELECT Double Wall Boxes, 26" x 26" x 26", Kraft, 5/Bundle (22XM71)
- PACON Tru-Ray® Construction Paper, Holiday Red, 12x18, PK250 (P102994)
- PACON Craft Sticks, Wood, 2mm, 4-1/2inx3/8in, Natural (PAC377501)
- PACON SunWorks® Construction Paper, Black, 12" x 18", 50 Sheets/Pk, PK5 (6307)
- PACON Poster Board, 4-Play, 22"x28", White, PK100 (5460)
- PACON Paper, Tagboard, 9" x 12", Manila, PK100 (5111)
- PACON Origami Paper, 30lb., 9"x9", Bright, PK40 (72200)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Raw Sienna (27518)
- Pacon