Shop All Arts & Crafts
Pacon
Colored Paper, Hyper Yellow, PK500
Mfr # 102200
Zoro # G5729468
product price: $27.69
/pk 500, $0.06/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hyper® Yellow
- Size 8.5 x 11
- Basis Weight 24 lb
- Paper/Media Color(s) Hyper® Yellow
- Paper Basis Weight (lb) 24 lb Bond
Product Information
- Brand Pacon
- MFR # 102200
- Zoro # G5729468
- UPC # 084001022001
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Colored Paper,Hyper Yellow,PK500 |
Color | Hyper® Yellow |
Basis Weight | 24 lb |
Paper/Media Color(s) | Hyper® Yellow |
Paper Basis Weight (lb) | 24 lb Bond |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Weight | 5.907 lbs |
Description
Colored Paper,Hyper Yellow,Package Quantity500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 2" Round Economy Binder, Black, 11 x 8.5 (AVE04501)
- ECONOCO Shopping Bag Rack w/ 2 Arms - Chrome (K39)
- ACCO Presstex Report Cover, Top Bound, Prong Clip, Letter, 3" Cap, Black (A7017041)
- TOPS BUSINESS FORMS TOPS, DATA PAD W/PLAIN COLUMN HEADINGS, 8.5 X 11, WHITE, 50PK (3616)
- PACON Paper, Construction, 12x 18", Assorted, PK50 (102941)
- PACON SunWorks® Construction Paper, Orange, 12x18in, PK250 (P6607)
- PACON Bond PaperColored, 8-1/2"x11", Pastl, PK500 (101058)
- PACON Paper, Tagboard, 18" x 24", White, PK100 (5290)
- PACON SunWorks® Construction Paper, Bright Green, 9x12in, PK500 (P9603)
- PACON Pacon Origami Paper, 30 lbs., 9-3/4 x 9-3/4, Assorted Bright Colors, 55 Sheets/Pack (72230)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 3/8 in. D X 48 in. L 20 pk Orange, 20PK (02538-R0048C1)
- Pacon