Shop All Arts & Crafts
Pacon
Colored Paper, Hyper Pink, PK500
Mfr # 102206
Zoro # G5729459
product price: $37.95
/pk 500, $0.08/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hyper® Pink
- Size 8.5 x 11
- Basis Weight 24 lb
- Weight 6.087 lbs
- Sheet/Roll Size 8.5 x 11
Product Information
- Brand Pacon
- MFR # 102206
- Zoro # G5729459
- UPC # 084001022063
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Colored Paper,Hyper Pink,PK500 |
Color | Hyper® Pink |
Basis Weight | 24 lb |
Weight | 6.087 lbs |
Paper/Media Color(s) | Hyper® Pink |
Paper Basis Weight (lb) | 24 lb Bond |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Description
Colored Paper,Hyper Pink,Package Quantity500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 24" x 200 yds., Kraft, 1/Roll (VCI2435)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Circular Washable Paint/Ink Pad, 10 Colors (6615)
- BUSINESS SOURCE Rubberbands, Size 18, 1Lb, PK1480 (15735)
- PENTEL Pen, Rsvp, Bp, Med, Bk, PK24 (BK91ASWUS)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Festive Green, PK50 (103038)
- PACON Paper, Tagboard, 18" x 24", White, PK100 (5290)
- PACON Paper, Drwing, 12X18, We, 500Sh Pk (PAC4812)
- PACON Rainbow Kraft Paper, 36"x1000ft., Sky Blue (63150)
- PACON Drawing Paper, White, Heavyweight, 9in. x 12in. Sheets, 500PK (P4809)
- PACON Board, Tag, Md, 12X18, We, 100Sh Pk (PAC5284)
- HAMMERMILL Copy Plus Papr, 92 Bright, 20 lb., 8, PK5000 (10500-7)
- Pacon