Shop All Arts & Crafts
Pacon
Colored Paper, Emerald Green, PK500
Mfr # 102057
Zoro # G5729495
product price: $35.95
/pk 500, $0.07/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Emerald Green
- Size 8.5 x 11
- Basis Weight 24 lb
- Paper/Media Color(s) Emerald Green
- Sheet/Roll Size 8.5 x 11
Product Information
- Brand Pacon
- MFR # 102057
- Zoro # G5729495
- UPC # 084001020571
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Colored Paper,Emerald Green,PK500 |
Color | Emerald Green |
Basis Weight | 24 lb |
Paper/Media Color(s) | Emerald Green |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Weight | 6.034 lbs |
Paper Basis Weight (lb) | 24 lb Bond |
Description
Colored Paper,Emerald Green,Package Quantity500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- SAFCO Flat File for 48" x 36" Docs, Grey (4998GRR)
- PARTNERS BRAND Impulse Sealer Service Kit, 16", 1 Each (SPB16KIT)
- ZORO SELECT Foam Cord, 100 ft. L, 1/2" dia., Black (ZUSA287500-100)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Autumn Gold (67091)
- PACON Paper, Construction, 12x 18", Assorted, PK50 (102941)
- PACON CreamManilaDrawingPapr, 40lb, 9"x12", PK500 (4009)
- PACON Newsprint Paper, White, 9" x 12", 500 Sheets Per Pack, PK5 (3407)
- PACON Paper, Fingerpaint, 16X22, We Pk (PAC5316)
- PACON Tablet, Picturestory, 24X16 Pk (PACMMK07426)
- RAINBOW Paper, Krft, Rnbw, 36X1000, Dbe (PAC63180)
- Pacon