Shop All Classroom Furniture
Pacon
Classroom Keepers® Book Shelf, 3-Tiered, Blue, 17H x 20W x 10D
Mfr # P001329
Zoro # G5440663
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material corrugated cardboard
- Recommended Age 6+ Years
- Recommended Grade 1+
Product Information
- Brand Pacon
- MFR # P001329
- Zoro # G5440663
- UPC # 45173013297
- Country of Origin United States
- Category Classroom Furniture
Details
Color | Blue |
Material | corrugated cardboard |
Recommended Age | 6+ Years |
Recommended Grade | 1+ |
Description
Sturdy three tiered book shelf provides storage for books, DVDs, magazines and more. Large space in back holds oversized books. Glossy finish. Recycled and recyclable. Measures 17"H x 20"W x 10"D.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Analog Clock, Round Wood Frame, 16-1/2" (S9A6AUGBBC)
- BAXTON STUDIO Corey Sand Upholstered and Dark Brown Finished Wood Dining Bench (171-10922)
- FLASH FURNITURE Black Heavy Duty Large Mobile Chair & Table Cart (QIN-SHD245425-GG)
- BOSS 24" D, Driftwood Base, Laminate Base, Driftwood Frame, Laminate Frame, Driftwood (N197-DW)
- PACON STORAGE, PAPR, CNSTRCTN, 12X18 (PAC001316)
- PACON Classroom Keepers® Mailbox, 10-Slot, Blue, 16.63H x 21W x 12.88D (001309)
- PACON Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D (001318)
- PACON Classroom Keepers® Mailbox, 15-Slot, Blue, 16.38H x 31.5W x 12.88D (001308)
- PACON STORAGE, PAPER, CNSTRCTN, 9X12 (PAC001310)
- PACON Pocket Chart Stand, Adjustable 42" to 77" W-48" to 78" H (PAC20990)
- EDUCATIONAL INSIGHTS Patterned Fluorescent Light Filters, PK2 (1232)
- Pacon Office & School Tables