Shop All Arts & Crafts
Pacon
Card Stock, Classic Black, 8-1/2" x 11", PK100
Mfr # P101187
Zoro # G7952358
product price: $17.19
/pk 100, $0.17/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards SFI
- Features Heavyweight, Lignin-free, Acid-free, Buffered
- Material Card Stock
- Type Printable Multipurpose Card Stock
- Basis Weight 65 lbs
Product Information
- Brand Pacon
- MFR # P101187
- Zoro # G7952358
- UPC # 84001011876
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Details
Item | Card Stock Sheets |
Color | Black |
Standards | SFI |
Features | Heavyweight, Lignin-free, Acid-free, Buffered |
Material | Card Stock |
Type | Printable Multipurpose Card Stock |
Basis Weight | 65 lbs |
Use With | Laser Printers, Copiers, Inkjet Printers |
Recycled | Yes |
Recycled Content | 0.1 |
Print Technology | Laser |
Sheet Standard | Letter |
Description
Heavyweight 65 lb. acid free cover. Perfect for greeting cards, postcards, report covers, rubber stamping, memory books, flyers, announcements and more. Lignin free, buffered. Laser and inkjet printer compatible. Acid-free and recyclable. Each pack includes 100 sheets. Each sheet measures 8.5" x 11".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Safety Tag Laminating Pouches, PK10 (LTAAA046E)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Green (15A945)
- EDUPRESS Pete the Cat® Alphabet Bulletin Board Set (63950)
- OMNIMED Mobile Mini Open Binder/Chart Rack Strg System 3 Shelves 10 Binder Cap (260013-LG)
- PACON Tru-Ray® Construction Paper, White, 9" x 12", 50 Sheets/Pk, PK10 (103026)
- PACON Blackboard Chalk, 5 Assorted Colors, PK720 (PAC1761)
- PACON Paper, Tagboard, 18" x 24", White, PK100 (5220)
- PACON Paper, Origami, 55 Sheets, Ast Pk (PAC72230)
- PACON Heavyweight Tagboard, White, 18" x 24", PK100 (P5220)
- PACON Paper, Rl, Krft, Hw, 36""X1000' (PAC5836)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Raw Sienna (27518)
- Pacon