Shop All Arts & Crafts
Pacon
Border, 2-1/4" x 50 ft., Canary
Mfr # 37086
Zoro # G4424975
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 50 ft
- Color Canary
- Height 2.25"
- Weight 0.311 lbs
Product Information
- Brand Pacon
- MFR # 37086
- Zoro # G4424975
- UPC # 029444370807
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Length | 50 ft |
Height | 2.25" |
Details
Item | Border,2-1/4" x 50 ft.,Canary |
Color | Canary |
Weight | 0.311 lbs |
Description
Border,2-1/4" x 50 ft.,Canary
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD Perforated Writing Pad, 8-1/2"x11-3/4", PK12 (20-320)
- FROGGY'S FOG Swamp Juice Extreme Long Lasting Fog Fluid - 4 Gallon Case (FJ-SW-4)
- UNI-BALL UniPaint PX21 OilBased Fine Point Marker, Green (UBC63704)
- SEALER SALES 8in. x 12in. 3 Mil Vacuum Pouches, 1000PK (VB3-0812-1000)
- PACON Paper, Fingerpaint, 16X22, We Pk (PAC5316)
- PACON Medium Weight Tagboard, Manila, 9in x 12in, 100 Sheets, PK3 (P5181)
- PACON Classic Card Stock, 5 Assorted Colors, 8.5" x 11", PK100 (101189)
- PACON Roll, Paper, Krft, Hw, 48""X200' (PAC5850)
- PACON Tru-Ray® Construction Paper, Warm Brown, 18x24in, PK100 (P103089)
- PACON Sentence Strips, Dry Erase, Assorted, PK12 (5188)
- CRAYOLA Ultimate Crayon Collection, PK152 (520030)
- Pacon