Shop All Poster & Presentation Boards
Pacon
Assorted Colors Tagboard, 12 x 18, Blue, Canary, Green, Orange, Pink, 100PK
Mfr # 5173
Zoro # G403445665
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Paperboard
- Weight 1 lbs
- Size 12" x 18"
Product Information
- Brand Pacon
- MFR # 5173
- Zoro # G403445665
- UPC # 45173051732
- Country of Origin United States
- Category Poster & Presentation Boards
Dimensions
Size | 12" x 18" |
Details
Color | Assorted |
Material | Paperboard |
Weight | 1 lbs |
Description
Strong, smooth-surfaced tagboard is great for posters, paint or cut-out projects. Recyclable.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON - Pfi-107C Cyan Ink 130Ml Product Category: Large Format Printer Ink/Large Format Printer Ink (PFI-107C)
- NIFTY PRODUCTS Crimper for Steel Strapping, 3/4" (SA680)
- BETTER OFFICE PRODUCTS Spiral Notebooks, College Rule, 100 Sheet, 10.5in. x 8in. Abstract Fashion Marble Design Covers, 2PK (25702)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal36" (EP-5920-36)
- PACON Pacon® 4-Ply Railroad Board, Light Blue, 22" x 28", PK25 (P54841)
- PACON Pacon, Heavyweight Tagboard, 18 X 12, White, 100PK (5214)
- PACON Pacon® 6-Ply Railroad Board, White, 22" x 28", PK25 (P54611)
- PACON Premium Coated Poster Board, Black, 22" x 28", PK25 (5323-1)
- PACON Board, Rr, 22X28, 6Ply, We, 25Pk (PAC54611)
- PACON UCreate™ Economy Poster Board, White, 22" x 28", PK100 (P104225)
- FLIPSIDE PRODUCTS 20 x 30 3/16 White Foam Board, PK10 (20300-10)
- Pacon Poster & Presentation Boards