Shop All Bulletin Board & Classroom Decorations
Pacon
ArtKraft® Duo-Finish® Paper, Dark Blue, 48" x 200ft, 1 Roll
Mfr # 0067184
Zoro # G5222954
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Blue
- Recommended Grade PK+
- Material Paper
- Recommended Age 3+ Years
Product Information
- Brand Pacon
- MFR # 0067184
- Zoro # G5222954
- UPC # 29444671843
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Dark Blue |
Recommended Grade | PK+ |
Material | Paper |
Recommended Age | 3+ Years |
Description
The leading heavyweight Duo-Finish® Kraft Paper that is both durable and versatile. This paper is manufactured with a special process that gives it strength, making it resistant to tears and punctures, perfect for a wide range of art and display projects. One side is smooth and ideal for felt pens, finger painting, and fine-line drawing. The other side has a superior "toothy" surface, which handles chalk, tempera, watercolor, and acrylic paints. Acid free and recyclable. Measures 48" x 200'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS Boltmaster 11146 2.81 x 36 in. Plated Slotted Steel Strapping (209075)
- LEXMARK Photoconductor 1-Pack 175K YLD (72K0P00)
- SAFCO SHELF, F/42W DESK, BK (SAF3603BL)
- SHARPIE EXPO Low Odor Neon Color Dry Erase Markers 5 pk (1752226)
- PACON Self-Adhesive Letters, Red, Puffy Font, 4in, PK156 (P0051621)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brite Green, 36" x 100ft (0066131)
- PACON Learning Walls, United States Map, 48in x 72in, 1 Piece (P0078760)
- PACON Bordette Designs, 48" x 50 ft, Weathered Wood, Brown/White (0056515)
- PACON Behavioral Pocket Chart, Blue, 18.5" x 21", 1 Chart (0020360)
- PACON Standard Pocket Chart (20010)
- FADELESS Bulletin Board Art Paper, Brown, 48" x 12ft, PK4 (0057028)
- Pacon Bulletin Board & Classroom Decorations