Shop All Arts & Crafts
Pacon
Array Card Stock, 65 lb., Lttr, White, PK100
Mfr # 101188
Zoro # G5729650
original price:
$21.04
21% off
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 8.5 x 11
- Finish Smooth
- Basis Weight 65 lb
- Weight 2.343 lbs
Product Information
- Brand Pacon
- MFR # 101188
- Zoro # G5729650
- UPC # 084001011883
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Array Card Stock,65 lb.,Lttr,White,PK100 |
Color | White |
Finish | Smooth |
Basis Weight | 65 lb |
Weight | 2.343 lbs |
Paper Finish | Smooth |
Paper/Media Color(s) | White |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers; Typewriters |
Paper Basis Weight (lb) | 65 lb Cover |
Description
Array Card Stock,65 lb.,Lttr,White,Package Quantity100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 4500 ft. L (2CXG9)
- DURABLE OFFICE PRODUCTS Stackable Plastic Drawer Box, 10 Drawers, Letter to Folio Size Files, 11.5inx14inx11in, Gray (761027)
- AVERY Clean Edge Business Cards, Two-Si, PK200 (8859)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- PACON Paper, Newsprint, 12X18,500Sh Pk (PAC3409)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Dark Blue (67181)
- PACON Paper, Tagboard, 18" x 24", White, PK100 (5220)
- PACON Paper, Construction, 12" x 18", Purple, PK50 (103051)
- PACON Paper, Construction, 12" x 18", Green, PK50 (103425)
- PACON Paper Roll, 48"x50ft., Violet (57335)
- SCHOOL SMART PAPER DOILIE HEART 6 INCH RED PK OF 100 PK (19964)
- Pacon