Shop All Tool Balancer
Packers Kromer
Tool Retractor, 3.3-6.6Lb
Mfr # 7211-02
Zoro # G7123636
original price:
$215.42
32% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 7211
- For Tool Weighing 3.31 to 6.61 lb
- Cable Length 8.2 ft
- Ratchet Lock No
- Reel Weight 1.76 lb
Product Information
- Brand Packers Kromer
- MFR # 7211-02
- Zoro # G7123636
- Country of Origin Germany
- Category Tool Balancer
Dimensions
Cable Length | 8.2 ft |
Overall Height | 6 5/8 in |
Overall Width | 5 1/4 in |
Overall Depth | 1 3/4 in |
Reel Height When Retracted | 25 in |
Hanger Opening Size | 0.35 in |
Details
Item | Tool Balancer |
Series | 7211 |
For Tool Weighing | 3.31 to 6.61 lb |
Ratchet Lock | No |
Reel Weight | 1.76 lb |
Lock Mechanism | Non-Locking |
Tension Adjustment | 4 mm T Handle |
Housing Material | Nylon |
Cable Material | Steel |
Features | Load Carrying Capacity Is Adjustable |
Spring Fail Mechanism | No |
Maximum Tool Weight | 6.6 lb |
Reel Mount Type | Screw Close Spring Clip |
Product Type | Tool Balancer |
Tool Attachment Type | Screw Close Spring Clip |
Minimum Tool Weight | 3.3 lb |
Tool Balancer Series | 7211 |
Drum Type | Standard |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 3.31 to 6.61 lb, Maximum Tool Weight 6.6 lb, Minimum Tool Weight 3.3 lb, Cable Length 8.2 ft, Cable Material Steel, Housing Material Nylon, Reel Mount Type Screw Close Spring Clip, Reel Height When Retracted 25 in, Lock Mechanism Non-Locking, Tool Attachment Type Screw Close Spring Clip, Spring Fail Mechanism No, Drum Type Standard, Features Load Carrying Capacity Is Adjustable, Hanger Opening Size 0.35 in, Overall Depth 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHS16P)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (44910)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 3/8 x 7/16 " L.155 mm (40432428)
- KLEIN TOOLS Offset Right-Cutting Aviation Snips (2401R)
- PACKERS KROMER Tool Retractor, 22-30Lb (7222-04)
- PACKERS KROMER Tool Retractor, 2.6-5.5Lb (7200-02)
- PACKERS KROMER Tool Retractor, 22-30Lb (7221-04)
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb (7212-02)
- PACKERS KROMER Tool Balancer, 66-99 lbs, 6.5 ft, Alum (7241-3)
- PACKERS KROMER Tool Balancer, 8.4-11.4 lbs, 4.9 ft, Nylon (7228-4)
- TECNA Tool Balancer, 79" Stroke, 2.20-5.51 lb Capacity (9320)
- Packers Kromer Tool Balancer