Shop All Tool Balancer
Packers Kromer
Tool Balancer, 5.7-8.4 lbs, 4.9 ft, Nylon
Mfr # 7228-3
Zoro # G2208306
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 7228
- For Tool Weighing 5.70 to 8.30 lb
- Cable Length 4.9 ft
- Ratchet Lock No
- Reel Weight 3.65 lb
Product Information
- Brand Packers Kromer
- MFR # 7228-3
- Zoro # G2208306
- Country of Origin Germany
- Category Tool Balancer
Dimensions
Cable Length | 4.9 ft |
Overall Height | 19 in |
Overall Width | 5 1/2 in |
Overall Depth | 2 13/16 in |
Hanger Opening Size | 0.67 in |
Reel Height When Retracted | 19 5/8 in |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 5.70 to 8.30 lb, Maximum Tool Weight 8.4 lb, Minimum Tool Weight 5.7 lb, Cable Length 4.9 ft, Cable Material Steel, Housing Material Nylon, Reel Mount Type Screw Close Spring Clip, Reel Height When Retracted 19 5/8 in, Lock Mechanism Non-Locking, Tool Attachment Type Screw Close Spring Clip, Spring Fail Mechanism Yes, Drum Type Tapered, Features Continuously Adjustable Cable, Simple Load Adjustment, Hanger Opening Size 0.67 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Pulley, Tail (PT2TPC10)
- MAG-MATE Heavy Duty Grip Stick Magnetic Pickup to (IMPL3060)
- MORTON Black Plastic Hand Knob, M8 x 40mm Thread, 40mm Diameter, Plated Steel Screw (PHK-2535)
- CRESCENT NICHOLSON 4" Mill Single Cut Smooth File (08306NN)
- PACKERS KROMER Tool Retractor, 1.1-4.4Lb (7212-01)
- PACKERS KROMER Tool Retractor, 22-30Lb (7221-04)
- PACKERS KROMER Tool Balancer, 8.4-11.4 lbs, 4.9 ft, Nylon (7228-4)
- PACKERS KROMER Tool Balancer, 132-165 lbs, 6.5 ft, Alum (7241-5)
- PACKERS KROMER Tool Balancer, 13.3-22 lbs, 6.5 ft, Nylon (7230-3)
- PACKERS KROMER Tool Balancer, 44-68 lbs, 6.5 ft, Alum (7241-2)
- GLOBAL INDUSTRIAL Tool Balancer Track Kit, 72inW, Black (249498)
- Packers Kromer Tool Balancer