Shop All Handheld Flashlights
Pacific Helmets
Yellow No Led Industrial Handheld Flashlight, 120 lm
Mfr # 14431
Zoro # G6201307
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 100 to 249
- Maximum Lumens Output 120 lm
- Number of Batteries 4
- Flashlight Battery Size AA
Product Information
- Brand Pacific Helmets
- MFR # 14431
- Zoro # G6201307
- UPC # 032705144314
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 6.3 in |
Body Dia. | 1.4 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Description
Handheld Flashlight, Battery Size AA, Number of Batteries 4, Rechargeable No, Body Color Yellow, Body Material Plastic, Weight with Batteries 5.6 oz, Drop Rating 1.0m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Phenolic Candelabra 1-23/32".W/Hi Lamp Socket (C60470)
- SATCO Bulb, LED, 1.4W, 120V, A15, Base E26, 27K, Bulb Color Temp.: 2700K (S9151)
- ILC Replacement for Burton 0122030 replacement light bulb lamp (0122030 BURTON)
- ILC Replacement for Halco Mh400/hbu/ed18 replacement light bulb lamp (MH400/HBU/ED18 HALCO)
- PACIFIC HELMETS Black No Led Industrial Handheld Flashlight, 110 lm (10022)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 77 lm (14506)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, C, 125 lm (22109)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 110 lm (10001)
- PACIFIC HELMETS Black No Led Industrial Handheld Flashlight, 77 lm (14502)
- PACIFIC HELMETS Black No Led Industrial Handheld Flashlight, 120 lm (14457)
- ULLMAN DEVICES RT-6SMD SMD Rotating Magnetic Work Light (ULLRT-6SMD)
- Pacific Helmets Handheld Flashlights