Shop All Handheld Flashlights
Pacific Helmets
Yellow No Led Industrial Handheld Flashlight, 110 lm
Mfr # 10001
Zoro # G6112075
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 100 to 249
- Maximum Lumens Output 120 lm
- Number of Batteries 3
- Flashlight Battery Size AA
Product Information
- Brand Pacific Helmets
- MFR # 10001
- Zoro # G6112075
- UPC # 032705100013
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 6.3 in |
Body Dia. | 1.4 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Description
Handheld Flashlight, Battery Size AA, Number of Batteries 3, Rechargeable No, Body Color Yellow, Body Material Plastic, Weight with Batteries 5.3 oz, Drop Rating 1.0m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ELECTRIX 7426 (7426 ELECTRIX)
- ILC Replacement for Sterilight S36rl Quartz Sleeve (S36RL QUARTZ SLEEVE STERILIGHT)
- ILC Replacement for GE General Electric G.E 0043168917506ean replacement light bulb lamp, 2PK (0043168917506EAN GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 100q/cl-120v replacement light bulb lamp (100Q/CL-120V PHILIPS)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 120 lm (14431)
- PACIFIC HELMETS Black No Led Industrial Handheld Flashlight, 120 lm (14457)
- PACIFIC HELMETS Black No Led Industrial Handheld Flashlight, 110 lm (10022)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 77 lm (14506)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, C, 125 lm (22109)
- PACIFIC HELMETS Black No Led Industrial Handheld Flashlight, 77 lm (14502)
- STREAMLIGHT Yellow Rechargeable Led 450 lm (25323)
- Pacific Helmets Handheld Flashlights