Shop All Utility Knife Blades
Pacific Handy Cutter
Utility Blade, Steel Handle, 2" L, PK100
Mfr # B11121-9�
Zoro # G211320604
product price: $48.49
/pk 100, $0.48/ea
$48.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Width 3/4 in
- Blade Material Steel
- Primary Cutting Application Industrial
- Number of Blades Included 100
Product Information
- Brand Pacific Handy Cutter
- MFR # B11121-9�
- Zoro # G211320604
- UPC # 073441009314
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Blade Width | 3/4 in |
Blade Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Material | Steel |
Primary Cutting Application | Industrial |
Item | Utility Blade |
Number of Blades Included | 100 |
Blade Tip | Rounded |
Blade Edge Type | Straight |
For Cutting Leather | Yes |
Blade Design | 1 |
Material Application | Carpet, Double-walled Corrugate, Foam, Plastic Banding, Shrink Wrap, Single-walled Corrugate, Tape, Twine, Yarn, Zip Ties |
For Cutting Fabric | No |
For Cutting Cork | Yes |
For Cutting Rubber | Yes |
For Cutting Cardboard | Yes |
Compatible with Series | PHC Rebel(TM), PHC Volo(TM) |
Blade Thickness | 0.024 in |
Compatible with Manufacturer Model Number | E12204-4, E12205-4, E12206-4, E12207-4, E12209-4, E12304-4 |
For Cutting Paper | Yes |
For Cutting Plastic | Yes |
Description
Utility Blade, Blade Design 1, Blade Edge Type Straight, Blade Length 2 in, Blade Material Steel, Blade Thickness 0.024 in, Blade Tip Rounded, Blade Width 3/4 in, Compatible with Grainger Part Number 809JK6, 817ZH7, 817ZH8, 817ZH9, 817ZJ1, 817ZJ2, Compatible with Manufacturer Model Number E12204-4, E12205-4, E12206-4, E12207-4, E12209-4, E12304-4, Compatible with Series PHC Rebel(TM), PHC Volo(TM), Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 3/8" Drive ANSI 3/8" Drive Female to 1/2" Drive Male Adap (980036A-C)
- STALWART 3-Tier Power Tool Organizer Shelving (75-TS2005)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-10' 0)
- PROTO #5 Drive Impact Socket 2 5/8 in Size, Standard Socket, black oxide (J09942)
- PACIFIC HANDY CUTTER Utility Blade, Straight, 2 in, PK100 (B11117-9)
- PACIFIC HANDY CUTTER Utility Blade, Standard, High Carbon Steel (BB6324KIT)
- PACIFIC HANDY CUTTER Pocket Blade Dispenser Only, 1-1/4" W (PBDSP017)
- PACIFIC HANDY CUTTER Utility Blade, Safety Tip, High Carb Steel (BB6017KIT)
- PACIFIC HANDY CUTTER Utility Blade, Steel Handle, PK100 (B11119-9)
- PACIFIC HANDY CUTTER Safety Blades w/Dispenser, PK100 (SPD-017)
- ARROW MIXING PRODUCTS Mixing Blade (P-316-25)
- Pacific Handy Cutter Knives, Cutters & Snips