Shop All Utility Knife Blades
Pacific Handy Cutter
Utility Blade, SS Handle, 2" L, PK100
Mfr # B11122-9�
Zoro # G311320627
product price: $18.89
/pk 100, $0.19/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Width 3/4 in
- Blade Material Stainless Steel
- Primary Cutting Application Industrial
- Blade Tip Rounded
Product Information
- Brand Pacific Handy Cutter
- MFR # B11122-9�
- Zoro # G311320627
- UPC # 073441009352
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Blade Width | 3/4 in |
Blade Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Material | Stainless Steel |
Primary Cutting Application | Industrial |
Item | Utility Blade |
Blade Tip | Rounded |
Number of Blades Included | 100 |
Blade Edge Type | Straight |
Compatible with Series | PHC Metti(TM) MD, PHC Volo(TM) MD |
For Cutting Paper | Yes |
For Cutting Fabric | No |
Blade Design | 1 |
For Cutting Rubber | Yes |
For Cutting Cork | Yes |
For Cutting Plastic | Yes |
Material Application | Carpet, Double-walled Corrugate, Foam, Plastic Banding, Shrink Wrap, Single-walled Corrugate, Tape, Twine, Yarn, Zip Ties |
For Cutting Leather | Yes |
Compatible with Manufacturer Model Number | E12205-4, E12207-4, E12208-9 |
Blade Thickness | 0.024 in |
For Cutting Cardboard | Yes |
Description
Utility Blade, Blade Design 1, Blade Edge Type Straight, Blade Length 2 in, Blade Material Stainless Steel, Blade Thickness 0.024 in, Blade Tip Rounded, Blade Width 3/4 in, Compatible with Grainger Part Number 817ZH7, 817ZH9, 817ZJ0, Compatible with Manufacturer Model Number E12205-4, E12207-4, E12208-9, Compatible with Series PHC Metti(TM) MD, PHC Volo(TM) MD, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Phillips, #3, 1In (50 Pack) (DWA1PH3IRB)
- MILWAUKEE TOOL 9/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6703)
- WESTWARD Margin Trowel, 2-Sided, 6x2, Hard Grip (13A581)
- OTC T10 TAMPER-RESISTANT TORX, 1/4 (5920)
- PACIFIC HANDY CUTTER Utility Blade, Straight, 2 in, PK100 (B11117-9)
- PACIFIC HANDY CUTTER Safety Blades w/Dispenser, PK100 (SPD-017)
- PACIFIC HANDY CUTTER Utility Blade, Standard, 2-3/8 in. (BB5324KIT)
- PACIFIC HANDY CUTTER Round Point Safety Blade, 2-3/4" W, PK100 (SP-017)
- PACIFIC HANDY CUTTER Extension Adapter, Standard, Plastic (DFCCON)
- PACIFIC HANDY CUTTER Blade Replacment S3-S4 Kivs (SP-017)
- OLFA Rotary Straight Blade, 45mm W, PK5 (RB45-5)
- Pacific Handy Cutter Knives, Cutters & Snips