Shop All Utility Knife Blades
Pacific Handy Cutter
Utility Blade, SS Handle, 2" L, PK100
Mfr # B11118-9
Zoro # G310934856
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3/4 in
- Blade Material Stainless Steel
- Blade Length 2 in
- Number of Blades Included 100
- Number of Cutting Edges 2
Product Information
- Brand Pacific Handy Cutter
- MFR # B11118-9
- Zoro # G310934856
- UPC # 073441009246
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Blade Width | 3/4 in |
Blade Length | 2 in |
Description
Utility Blade, Blade Design 1, Blade Edge Type Straight, Blade Length 2 in, Blade Material Stainless Steel, Blade Thickness 0.024 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 809JK6, 817ZH7, 817ZJ1, 817ZJ2, 817ZJ3, Compatible with Manufacturer Model Number E12204-4, E12205-4, E12208-9, E12209-4, E12304-4, E13205-9, Compatible with Series PHC Metti(TM) MD, PHC Volo(TM) MD, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Blade Collar Outer Flange (542167962)
- DRILL AMERICA 9/16"-1"x16ths 8Pc. HSS Reduced Shank Drill Bit Set (D/A1008-SET)
- KD TOOLS 3/8" Drive Hex Bit Socket Set, SAE, 12 pcs (80581)
- RIDGID Adjustable Wrench, 10 in. (760)
- PACIFIC HANDY CUTTER 2 in. #9 Single Edge Utility Blade (100-Pack) (RB009)
- PACIFIC HANDY CUTTER Utility Blade, Safety Tip, 1-11/16 in. (BB5017KIT)
- PACIFIC HANDY CUTTER Utility Blade, Steel Handle, PK100 (B11119-9)
- PACIFIC HANDY CUTTER Utility Blade, Blunt Tip, High Carb Steel (BB6379KIT)
- PACIFIC HANDY CUTTER Extension Adapter, Standard, Plastic (DFCCON)
- PACIFIC HANDY CUTTER Utility Blade, Straight, 2 in, PK100 (B11117-9)
- DEWALT Utility Blades, 2-Point, 3/4In L, 50 Blades (DWHT11131L)
- Pacific Handy Cutter Utility Knife Blades