Shop All Utility Knife Blades
Pacific Handy Cutter
Utility Blade, Blunt Tip, 2-1/4 in.
Mfr # BB5379KIT
Zoro # G9993304
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 1/4 in
- Material Plastic
- Overall Length 3 3/8 in
- Overall Width 3 1/2 in
Product Information
- Brand Pacific Handy Cutter
- MFR # BB5379KIT
- Zoro # G9993304
- UPC # 073441006450
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 1/4 in |
Overall Length | 3 3/8 in |
Overall Width | 3 1/2 in |
Overall Height | 6 1/4 in |
Details
Material | Plastic |
Features | Eliminates the Potential Liabilities and Safety Risks Caused by Loose Blades, Increases Workers Productivity, Mounts Easily, Safely Stores Used Blades |
Primary Cutting Application | General Purpose |
Blade Edge | Straight |
Blade Dispenser Included | Yes |
Blade Point Type | Blunt |
Number of Blades Included | 75 |
Number of Cutting Edges | 1 |
Mount Type | Pallet Rack, Post Mount |
Fits Utility Knives Stock No. | 31AD26, 31AD27, 4MUX2, 4MUX5, 8NN12, 9CTT9 |
Includes | Blade Dispenser |
Item | Blade Dispenser Kit |
Thickness | 0.025 in |
Number of Blade Points | 2 |
Blade Disposal Type | Blade Bank |
Compatible with Product Type | Utility Knife Blades |
Color | Yellow |
Capacity | Approximately (750) Utility Blades |
Description
Blade Dispenser Kit, Blade Disposal Type Blade Bank, Capacity Approximately (750) Utility Blades, Color Yellow, Compatible with Product Type Utility Knife Blades, Features Eliminates the Potential Liabilities and Safety Risks Caused by Loose Blades, Increases Workers Productivity, Mounts Easily, Safely Stores Used Blades, Includes Blade Dispenser, Material Plastic, Mount Type Pallet Rack, Post Mount, Overall Height 6 1/4 in, Overall Length 3 3/8 in, Overall Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1015)
- LENOX Hole Saw (LXAH3414)
- DRILL AMERICA 11/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X11/32)
- BNS Flexible Steel Conversion and Hook Rule, Inch Reading (599-314-604-1)
- PACIFIC HANDY CUTTER Utility Blade, Straight, 2 in, PK100 (B11117-9)
- PACIFIC HANDY CUTTER Single Edge Film Cutter Blade, W, PK3 (S7FC)
- PACIFIC HANDY CUTTER Utility Blade, Safety Tip, 1-11/16 in. (BB5017KIT)
- PACIFIC HANDY CUTTER Safety Blades w/Dispenser, PK100 (SPD-017)
- PACIFIC HANDY CUTTER Utility Blade, Safety Tip, High Carb Steel (BB6017KIT)
- PACIFIC HANDY CUTTER Extension Adapter, Standard, Plastic (DFCCON)
- LENOX Hacksaw Blades 218He 12 X 18 Tpi Bi-Metal T2 (20154S218HE)
- Pacific Handy Cutter Utility Knife Blades