Shop All Utility Knives
This Product is Discontinued
Pacific Handy Cutter
Safety Cutter Rounded Safety Blade, 5 in L (Discontinued)
Mfr # EZ1
Zoro # G2101377
This Product is Discontinued
Key Features
- Application Multipurpose
- Overall Length 5 in
- Metal Detectable No
- Handle Material Plastic
- Number of Blades Included 1
Product Information
- Brand Pacific Handy Cutter
- MFR # EZ1
- Zoro # G2101377
- UPC # 073441006474
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 5 in |
Overall Width | 2 in |
Blade Projection Length | 1/2 in |
Length- Overall/Blade Projection | 5 in / 1/2 in |
Description
The Pacific Handy Cutter, Inc EZ1 Safety Cutter is a high-quality tool designed for safety. It features a self-retracting blade that does not require you to touch the blade after use. The safety cutter has an overall width of 2 1/4 in., and a 5 in. length. Its carbon steel blade makes it durable enough to cut through thick materials like leather, rope and plastic strapping bands. This standard utility knife is made of blue plastic with a standard handle. The Pacific Handy Cutter, Inc EZ1 Safety Cutter is the perfect tool for your next project or job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.