Shop All Utility Knives
Pacific Handy Cutter
Safety Cutter Enclosed, 5 1/2 in L
Mfr # EZ2
Zoro # G2268920
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stores No Storage
- Overall Width 2 in
- Blade Operation Fixed
- Tether Capable Tether Ready
- Handle Type Ergonomic
Product Information
- Brand Pacific Handy Cutter
- MFR # EZ2
- Zoro # G2268920
- UPC # 073441006542
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Width | 2 in |
Overall Length | 5 1/2 in |
Description
When you need to cut through tough materials, the Pacific Handy Cutter EZ2 Safety Cutter is a reliable choice. The enclosed blade design protects your hands from cuts and nicks. The safety cutter has two cutting areas for added convenience and efficiency. It can be used on film, foam, strapping, stretch wrap, tape and more. With an overall length of 5 1/2 in., this utility knife is easy to carry around with you. The enclosed blade keeps your hands safe from cuts or nicks while working with difficult materials. This blue plastic handled safety cutter also comes with a standard handle for comfortable use over long periods of time. Whether you are wrapping up parcels or cutting tough material, the Pacific Handy Cutter EZ2 Safety Cutter will get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter, 246S Soil Pipe (14991)
- ASTRO PNEUMATIC Inline Cutoff, 3" (209)
- FREUD High Speed Steel Industrial Planer and J (C310)
- DEWALT 5-3/8" 24T Carbide Blade (Smooth Woodcutting) (DW9054)
- PACIFIC HANDY CUTTER Safety Knife, 3 Fixed Blade Depths, 5 3/4 in L, Safety Point, Steel Blade, Red Plastic Handle (S4L)
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 1/2 in L (SN395)
- PACIFIC HANDY CUTTER Quick-Change Retractable Blade Plastic Utility Knife (RPK340)
- PACIFIC HANDY CUTTER Safety Knife, Self-Retracting, Safety Point, General Purpose (QBS20)
- PACIFIC HANDY CUTTER Safety Cutter Swivel Holster, 5-1/2" (UKH-423)
- PACIFIC HANDY CUTTER Hook Style Film Cutter Safety Recessed, 6 1/2 in L (DFC364MD)
- SWIFT SAFETY CUTTER Safety Knife, Safety Blade, General Purpose (CT-SCY)
- Pacific Handy Cutter Utility Knives