Shop All Utility Knives
Pacific Handy Cutter
Letter Opener, Disposable, 3"., White
Mfr # 07565RL
Zoro # G7623707
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ruler
- Blade Material Plastic
- Blade Length 3 in
- Color White
- Width 2 1/8 in
Product Information
- Brand Pacific Handy Cutter
- MFR # 07565RL
- Zoro # G7623707
- UPC # 073441001066
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Blade Length | 3 in |
Width | 2 1/8 in |
Depth | 1/8 in |
Details
Features | Ruler |
Item | Letter Opener |
Blade Material | Plastic |
Color | White |
Description
The Pacific Handy Cutter, Inc. Letter Opener is a must-have for anyone who needs to open envelopes and packages on a regular basis. This letter opener features a ruler along the edge of the blade, allowing you to make accurate measurements easily. The blade has a length of 3 in., width of 2 1/8 in., and depth of 1/8 in. Made from plastic, this disposable letter opener is both sturdy and durable. It also comes with a color that will blend into any setting or office decor - white. With its ruler, this handy letter opener makes measuring items quick and easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Ratchet, Cordless, 1.7 lb, 12V DC, 250 RPM (DCF504B)
- MILWAUKEE TOOL 1-1/8 in. Carbide Grit Hole Saw (49-56-0417)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (442250)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H853)
- PACIFIC HANDY CUTTER Quick-Change Retractable Blade Plastic Utility Knife (RPK340)
- PACIFIC HANDY CUTTER SAFETY CUTTER BLU 5.75 in. l (E21108-4)
- PACIFIC HANDY CUTTER Combination Utility Knife Utility, 7 in L (EZST)
- PACIFIC HANDY CUTTER Pocket Safety Cutter Safety Utility Point, 5 1/2 in L (S7)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (RZ3)
- PACIFIC HANDY CUTTER Safety Knife, Metal Handle, Silver/Teal (E13302-9)
- GREAT NECK Utility Knife Mini Lock (12116)
- Pacific Handy Cutter Knives, Cutters & Snips