Pacific Handy Cutter

Disposable Tape Splitter Blunted Tape Splitter, 6 in L (Discontinued)



This Product is Discontinued
Shop for all Utility Knives

Key Features

  • Stores No Storage
  • Blade Material Steel
  • Application For Cutting Packaging Tape
  • Handle Color Yellow
  • Number of Blades Included 0
See all product information

Product Information

Dimensions

Overall Length 6 in
Overall Width 1 in

Description

Disposable Tape Splitter, Antimicrobial No, Application Multipurpose, Blade Change Method Non-Changeable, Blade Material Steel, Blade Type Included Safety, Disposable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.