Shop All Utility Knives
Pacific Handy Cutter
Disposable Film Cutter Fixed, 6 1/2 in L
Mfr # DFC364X
Zoro # G000720158
original price:
$3.25
11% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Disposable Yes
- Number of Cutting Edges 1
- Features Eliminates Loose Blades From the Workplace; Cuts Shrink Wrap, Plastic Bags, Plastic Straps, Twine and More; Integrated Tape Splitter is Great for Opening Boxes Without Damaging the Contents
- NSF Certified No
Product Information
- Brand Pacific Handy Cutter
- MFR # DFC364X
- Zoro # G000720158
- UPC # 073441006832
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 6 1/2 in |
Overall Width | 2 1/4 in |
Description
This Pacific Handy Cutter, Inc DFC364X Disposable Film Cutter is a tool you will find very useful. It is easy to use and the ergonomic handle makes it comfortable to hold. The fixed blade on this plastic film cutter ensures that you will get an accurate cut every time. The blade measures 6 1/2 in. in length and 2 1/4 in. in width, making it perfect for a variety of uses. The carbon steel blade has been coated with a yellow finish for safety purposes. This utility knife also features an ergonomic handle made of plastic for ease of use and comfort when cutting film or other materials. If you work with plastics, this Pacific Handy Cutter, Inc Disposable Film Cutter is the ideal tool for your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. 11 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 11)
- MAG-MATE Grinder Tool Holder, w/ Magnetic Base (GTH01)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 11-in-1, 8 Tips (Phillips, Slotted, Torx, Square), Cushion Grip (32500)
- BN PRODUCTS USA Portable Rebar Bender Combo, Electrical (DBC-2525)
- PACIFIC HANDY CUTTER Safety Knife, 3 Fixed Blade Depths, 5 3/4 in L, Safety Point, Steel Blade, Green Plastic Handle (S4R)
- PACIFIC HANDY CUTTER Letter Opener, Disposable, 3"., White (07565RL)
- PACIFIC HANDY CUTTER Safety Point 4 in L, 12 PK (PSC2-300)
- PACIFIC HANDY CUTTER 6-1/2 in. Fixed Blade Disposable Film Cutter (DFC364NSFR)
- PACIFIC HANDY CUTTER Utility Knife Safety, 7 in L (QBR-18)
- PACIFIC HANDY CUTTER Safety Knife, Metal Handle, Green/Silver (E13206-9)
- BOSTITCH Knives, Retractable, Metal (10-499)
- Pacific Handy Cutter Utility Knives