Shop All Utility Knives
Pacific Handy Cutter
Combination Utility Knife 4 Point Snap Blade, 6 in L
Mfr # AR3
Zoro # G4234183
original price:
$10.59
10% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.015 in
- Blade Change Quick Change
- Includes Carbon Steel Replaceable Blade
- Overall Length 6 in
- Blade Type 4 Point Snap Blade
Product Information
- Brand Pacific Handy Cutter
- MFR # AR3
- Zoro # G4234183
- UPC # 073441006696
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 6 in |
Overall Width | 1 1/4 in |
Description
Combination Utility Knife, Application Multipurpose, Blade Material Steel, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- BSC PREFERRED 114x712 Auger Bit (DAG1150)
- WILTON 12 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-12)
- PERFORMANCE TOOL 1/2 In Dr. Socket 1/2 In, W32016 (W32016)
- PACIFIC HANDY CUTTER Safety Knife, Self-Retracting, Safety Point, General Purpose (QBS20)
- PACIFIC HANDY CUTTER Quick-Change Retractable Blade Plastic Utility Knife (RPK340)
- PACIFIC HANDY CUTTER 4 in General Purpose Fixed Blade Utility Box Cutter, Aluminum, 12PK (HC900)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (EZ3)
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 in L (RSG-194)
- PACIFIC HANDY CUTTER Hook-Style Film Cutter, 6 1/2 in L, Straight Fixed Steel Blade, Ergonomic Plastic Handle, Yellow (DFC-364)
- GREAT NECK Knives G/N Linoleum (LK25C)
- Pacific Handy Cutter Utility Knives