Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Pacific Garden
1,200 mL Refill Bag, 4 PK (Discontinued)
Mfr # 43711
Zoro # G6082159
This Product is Discontinued
Key Features
- Fragrance Fragrance-Free
- Size 1,200 mL
- Application Hand
- Packaging Type Refill Bag
- Soap/Lotion Type Liquid
Product Information
- Brand Pacific Garden
- MFR # 43711
- Zoro # G6082159
- UPC # 10073310437115
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Fragrance | Fragrance-Free |
Application | Hand |
Packaging Type | Refill Bag |
Soap/Lotion Type | Liquid |
Color | Clear |
Description
Pacific GardenĀ® Gentle Foam Liquid Soap, Fragrance-Free, 1200 mL, 4/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.