Shop All Paper Towels
Pacific Blue Basic
Pacific Blue Basic Multifold Paper Towels, 1 Ply, White, 4000 PK
Mfr # 20204
Zoro # G906624949
original price:
$62.29
new price: $61.69
/pk 4000, $0.02/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Pacific Blue Basic
- Sheet Size 9.2 in x 9.4 in
- Ply 1
Product Information
- Brand Pacific Blue Basic
- MFR # 20204
- Zoro # G906624949
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 9.2 in x 9.4 in |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Product Series | Pacific Blue Basic |
Ply | 1 |
Description
Guests and housekeeping staff will love the convenience of Pacific Blue Basic Multi-Fold Paper Towels. Stock your facility with these absorbent, 1-ply paper towels for simple mess cleanup. The 9.2 L x 9.4" W design fits most universal dispensers. Made of white fresh fiber, this paper towel roll offers eco-friendly durability. Ships in cases of 4,000 for easy restocking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacment Squeegee Set For Factory Cat 28-770U, Factory Cat 28-754U, Factory Cat 28-755U (GSQ1037UU2)
- HERITAGE Trash Bag, 38X58, Clear, 2Mil, LLDPE, PK100 (H7658QC)
- TIDE Free and Gentle Liquid Laundry Detergent, Unscented, 76 oz, 4PK (80737343)
- TOUGH GUY Vacuum Bag, 3-Ply, Paper Bag, 10 PK (3ZJH8)
- PACIFIC BLUE BASIC Hardwound Paper Towels, Continuous Roll Sheets, Natural, 12 PK (GPC26401)
- PACIFIC BLUE BASIC Pacific Blue Basic Multifold Paper Towels, 1 Ply, Brown, 4000 PK (23304)
- PACIFIC BLUE BASIC Hardwound Paper Towels, Continuous Roll Sheets, Bleached, 12 PK (GPC28706)
- PACIFIC BLUE BASIC Pacific Blue Basic C-Fold Paper Towels, 12 PK (25190)
- PACIFIC BLUE BASIC C-Fold Paper Towels, White, 10 PK (GPC20603)
- PACIFIC BLUE BASIC Perforated Paper Towels, Brown (GPC28290)
- ADVANTAGE Advantage Center Pull Paper Towels, 2 Ply, Continuous Roll Sheets, White, 6 PK (TT2CP)
- Pacific Blue Basic Paper Towels